Zoro Homepage

55" Brown and Black Solid and Manufactured Wood Cross Leg Console Table

  • Mfr # 524157

  • Zoro # G322350460


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height
31 in
Color
Brown Black
Length
17.5 in
Width
55.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524157
Zoro #
G322350460
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
31 in
Length
17.5 in
Width
55.25 in

Details

Commercial Use
No
Color
Brown Black
Item
Console Table
Assembly
Partial Assembly Needed

Description

Our 55-inch brown and black solid and manufactured wood cross leg console table a great addition to any room, serving as a stylish and decorative element. This rectangular table has clean lines and plenty of surface area. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 31-inch H x 55.25-inch W x 17.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.