Zoro Homepage

55" Brown And Black Solid Wood And Metal Coffee Table

  • Mfr # 520647

  • Zoro # G622347368


product price: $1,249.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
55.1 in
Depth
27.6 in
Height
18.5 in
Assembly Required
Full Assembly Needed
Tabletop Color
Black Brown/Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520647
Zoro #
G622347368
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
55.1 in
Depth
27.6 in
Height
18.5 in

Details

Item
Coffee Table
Assembly Required
Full Assembly Needed
Tabletop Color
Black Brown/Coffee
Application Type
No

Description

Add handsome, fashionable design to your living space with this 55-inch brown and black solid wood and metal coffee table. The black coloration of the high quality metal base marries nicely with the brown solid wood top surface. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18.5-inch H x 55.1-inch W x 27.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.