
55" Brown and Black Solid Wood Dining Bench
Mfr # 524092
Zoro # G222366813
product price: $1,113.99
/ea
Free Shipping & Returns
Key Features
Height (in)
18 in
Commercial Use
No
Depth (in)
18 in
Width (in)
55 in
Color
Brown Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524092
Zoro #
G222366813
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height (in)
18 in
Depth (in)
18 in
Width (in)
55 in
Details
Commercial Use
No
Color
Brown Black
Assembly Required
Partial Assembly Needed
Item
Benche
Description
Practicality and fashion mix together with this handy 55-inch brown and black solid wood dining bench. A black metal frame is finished off with a brown solid wood seat that is the epitomy of quality construction and design. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 55-inch w x 18-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.