
55" Brown and Gold Wood And Stainless Steel Round Coffee Table
Mfr # 372179
Zoro # G822833159
product price:Â $2,387.99
/eaKey Features
Length
55 in
Leg Type
3 Legs
Height
17 in
Style
Modern
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
372179
Zoro #
G822833159
UPC #
-
Country of Origin
China
Dimensions
Length
55 in
Height
17 in
Width
55 in
Details
Leg Type
3 Legs
Item
Coffee Tables
Style
Modern
Finish
Natural
Shape
Round
Tabletop Color
Brown
Coffee Table Type
Coffee Table
Hand Crafted
No
Wheels Included
No
Assembled/Unassembled
Unassembled
Leg Color
Gold
Tabletop Material
Manufactured Wood
Assembly Required
Partial Assembly Needed
Weight Capacity
150 lb
Frame Material
Stainless Steel
Queen Anne Legs
No
Description
Give your living room, family room, or office the perfect anchor piece with this 55-inch brown and gold wood and stainless steel round coffee table. The gold coloration of the high quality stainless steel legs marries nicely with the walnut brown manufactured wood top surface. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 55-inch w x 55-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.