55" Brown Black and Gold Wood and Steel Three Tier Coffee Table

  • Mfr # 556709

  • Zoro # G922360500


product price:  $663.99
/ea
Free Shipping & Returns

Key Features

Depth
49 in
Tabletop Color
Brown Black/Coffee/Gold
Height
22.8 in
Application Type
Yes
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556709
Zoro #
G922360500
UPC #
-
Country of Origin
China

Dimensions

Depth
49 in
Height
22.8 in
Width
55 in

Details

Tabletop Color
Brown Black/Coffee/Gold
Item
Coffee Table
Application Type
Yes
Assembly Required
Full Assembly Needed

Description

Make a statement with the 55-inch brown black and gold wood and steel three tier coffee table and infuse a dash of character and personality into your space. An antiqued gold color of the steel base houses the brown, black, and natural colors of the manufactured wood top surfaces. The epitome of quality construction and design, this contemporary table, inspired by art deco design, features a round main surface, and two smaller surfaces that offer lots of functionality and a very unique and creative style. 22.8-inch h x 55-inch w x 49-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.