Zoro Homepage

55" Brown Solid Wood Dining Bench

  • Mfr # 554623

  • Zoro # G422356072


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Color
Brown
Assembly Required
Full Assembly Needed
Height
19 in
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554623
Zoro #
G422356072
UPC #
-
Country of Origin
India

Dimensions

Depth
15 in
Height
19 in
Width
55 in

Details

Color
Brown
Assembly Required
Full Assembly Needed
Item
Benche
Application Type
No

Description

Distinctive in style the 55-inch brown solid wood dining bench radiates a versatile charm. This handcrafted bench is made from high quality solid wood in a brown color throughout the base and top. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19-inch h x 55-inch w x 15-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.