
55" Brown Solid Wood Three Drawer Gentlemans Chest
Mfr # 524577
Zoro # G422357093
product price: $1,936.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
60.75 in
Width (in)
55 in
Commercial Use
No
Depth (in)
22.75 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524577
Zoro #
G422357093
UPC #
-
Country of Origin
Mexico
Dimensions
Height (in)
60.75 in
Width (in)
55 in
Depth (in)
22.75 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Solid Wood
Color
Brown
Description
This 55" brown solid wood three drawer gentlemans chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this gentlemans chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 60.75" H x 55" W x 22.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.