Shop HOMEROOTS
See all product information
Create Account
55" Clear And Black Glass And Metal Dining Table
Mfr # 568209
Zoro # G122910499
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
55.1 in
Length
31.5 in
Height
29.5 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568209
- Zoro #
- G122910499
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 55.1 in
- Length
- 31.5 in
- Height
- 29.5 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Clear
- Frame Material
- Metal
- Leg Type
- Sled
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Leaf Included
- No
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Mirrored
- No
- Table Mechanism
- Fixed
- Weight Capacity
- 6 lb
Description
Enjoy making memories around this gorgeous 55-inch clear and black glass and metal dining table. The clear glass top of this table is a nice visual contrast to the high quality, geometric black metal of the base. Add a touch of modern design to your space with this versatile and easy to wipe clean glass top table. A beautiful open geometric sled base adds some dimension and elegance to your dining. The dining table is a symbol for togetherness, special meals, and conversation. 29.50-inch h x 55.10-inch w x 31.50-inch d.