Zoro Homepage

55" Cream and Nickel Fabric and Metal Upholstered Bench

  • Mfr # 606735

  • Zoro # G922355995


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19.75 in
Application Type
No
Color
Cream
Overall Height
20.5 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606735
Zoro #
G922355995
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
19.75 in
Overall Height
20.5 in
Overall Width
55 in

Details

Application Type
No
Color
Cream
Assembly Required
No Assembly Needed
Item
Benche

Description

Optimize your space and add some charm to your room with the 55-inch cream and nickel fabric and metal upholstered bench. A nickel metal frame is finished off with a cream upholstery seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid color polyester, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 20.5-inch h x 55-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.