Zoro Homepage

55" Dark Brown Solid Wood Double Pedestal Coffee Table

  • Mfr # 597055

  • Zoro # G922359368


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Width
55 in
Tabletop Color
Dark Brown/Coffee
Application Type
No
Assembly Required
Partial Assembly Needed
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597055
Zoro #
G922359368
UPC #
-
Country of Origin
India

Dimensions

Width
55 in
Height
17 in

Details

Item
Coffee Table
Tabletop Color
Dark Brown/Coffee
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This stylish 55-inch dark brown solid wood double pedestal coffee table is not only practical, but good looking and built to last. This table is made from solid wood in a dark brown color throughout the base and top. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 55-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.