55" Ebony and Dark Brown Wood And Stainless Steel Coffee Table With Drawer
Mfr # 472144
Zoro # G522832704
product price:Â $1,295.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Dark Brown
Length
18 in
Assembled/Unassembled
Assembled
Tabletop Color
Ebony
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472144
Zoro #
G522832704
UPC #
-
Country of Origin
China
Dimensions
Length
18 in
Width
55 in
Height
17 in
Details
Leg Color
Dark Brown
Assembled/Unassembled
Assembled
Item
Coffee Tables
Tabletop Color
Ebony
Style
Contemporary
Shape
Rectangular
Assembly Required
No Assembly Needed
Tabletop Material
Manufactured Wood
Weight Capacity
75 lb
Wheels Included
No
Finish
Glossy
Coffee Table Type
Coffee Table
Frame Material
Stainless Steel
Leg Type
4 Legs
Commercial Use
No
Queen Anne Legs
No
Description
This stylish 55-inch ebony and dark brown wood and stainless steel coffee table with drawer is sure to inspire compliments no matter where it sits. The ebony manufactured wood top of this table is a nice visual contrast to the high quality, dark brown stainless steel of the base. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 17-inch h x 55-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.