
55" Gold Metal Framed Standing Mirror
Mfr # 564627
Zoro # G922366472
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Width
15.72 in
Depth
0.59 in
Assembly Required
No Assembly Needed
Height
55.02 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564627
Zoro #
G922366472
UPC #
-
Country of Origin
China
Dimensions
Width
15.72 in
Depth
0.59 in
Height
55.02 in
Details
Assembly Required
No Assembly Needed
Color
Gold
Item
Mirror
Material
Glass
Application Type
No
Description
Add a touch of elegance to your space with this 55-inch gold metal framed standing mirror. Featuring a classic rectangular design in a stunning gold finish, this leaning mirror adds a vertical orientation to any room effortlessly. The metal frame brings a casual yet sophisticated style that complements various decor themes. Perfect for checking your outfit before heading out or adding depth to a living area, this standing mirror is both functional and stylish, making it a must-have piece for your home. 55.02-inch H x 15.72-inch W x 0.59-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.