Zoro Homepage

55" Gray and Gold Chenille and Metal Upholstered Bench

  • Mfr # 606737

  • Zoro # G922372695


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Gray Gold
Commercial Use
No
Assembly Required
No Assembly Needed
Overall Width
55 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606737
Zoro #
G922372695
UPC #
-
Country of Origin
India

Dimensions

Overall Width
55 in
Overall Height
18 in
Overall Depth
17.6 in

Details

Seat Color
Gray Gold
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Benche

Description

Practicality and fashion mix together with this handy 55-inch gray and gold chenille and metal upholstered bench. The gray upholstery top of this bench is a nice contrast to the high quality, gold metal of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18-inch h x 55-inch w x 17.6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.