Zoro Homepage

55" Gray and Ivory Solid Wood Five Drawer Gentlemans Chest

  • Mfr # 524570

  • Zoro # G822349339


product price: $2,037.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
22.75 in
Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Width (in)
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524570
Zoro #
G822349339
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (in)
22.75 in
Width (in)
55 in
Height (in)
61 in

Details

Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Solid Wood

Description

Enhance your room into a visually delightful and highly functional space with this 55" gray and ivory solid wood five drawer gentlemans chest. The space saving design of this gentlemans chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 61" H x 55" W x 22.75" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.