
55" Gray and Silver Wood and Stainless Steel Round Coffee Table
Mfr # 714604
Zoro # G722832726
product price: $2,219.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Coffee Table Type
Coffee Table
Height
17 in
Shape
Round
Hand Crafted
No
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714604
Zoro #
G722832726
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Length
55 in
Width
55 in
Details
Coffee Table Type
Coffee Table
Item
Coffee Tables
Shape
Round
Hand Crafted
No
Style
Contemporary
Wheels Included
No
Assembly Required
Partial Assembly Needed
Finish
Brushed
Tabletop Material
Manufactured Wood
Leg Type
3 Legs
Weight Capacity
120 lb
Commercial Use
Yes
Assembled/Unassembled
Unassembled
Tabletop Color
Gray
Frame Material
Stainless Steel
Leg Color
Silver
Queen Anne Legs
No
Description
Stylish and super sturdy, the 55-inch gray and silver wood and stainless steel round coffee table is an amazingly good looking coffee table that will compliment your living room. The base of this table is made from stainless steel in a silver color that creates a good looking visual contrast to the gray manufactured wood tabletop. It has an attractive design that will definitely breathe some fresh air into your interior. 17.00-inch h x 55.00-inch w x 55.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.