
55" Ivory Velvet Curved Floral Sofa And Toss Pillows With Gray Legs
Mfr # 348228
Zoro # G522910204
product price:Â $5,490.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Ivory
Assembly Required
No Assembly Needed
Size
D
Sofa Design
Curved
Material
Solid and Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348228
Zoro #
G522910204
UPC #
-
Country of Origin
China
Dimensions
Size
D
Width
55 in
Length
39 in
Depth
109 in
Details
Color
Ivory
Assembly Required
No Assembly Needed
Sofa Design
Curved
Material
Solid and Manufactured Wood
Reclining Type
No Recline
Sleeper Sofa
No
Type
Sofa
Seating Capacity
3
Recliner
No
Hand Crafted
No
Upholstered
Yes
Item
Sofas
Shape
Curved
Finish
Matte
Style
Industrial
Capacity
660 lb
Upholstery Material
Velvet
Description
Designed for comfort and good looks, this 55-inch ivory velvet curved floral sofa and toss pillows with gray legs is a great option to anchor your space. This floral curved is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. This piece includes high end detailing such as nailhead trim for a refined look. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Gray solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39-inch H x 55-inch W x 109-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.