This item is Discontinued.

Homeroots 55" Natural and Black Wood and Metal Writing Desk With Three Drawers 543793

55" Natural and Black Wood and Metal Writing Desk With Three Drawers (Discontinued)

  • Mfr # 543793
  • Zoro # G322354826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543793
Zoro #
G322354826
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Depth
23.6 in
Overall Width
55 in
Height Adjustable
No
Size
Medium

Details

Assembly
Partial Assembly Needed
Item
Desks
Color
Natural
Commercial Use
No
Finish
Natural
Shape
Rectangular Desk
Reversible Orientation
No
Purposeful Distressing Type
No Distressing
Assembly Required
Partial Assembly Needed
Style
Modern
Type
Writing Desk
Mirrored
No
Assembled/Unassembled
Unassembled
Gaming Configuration
No
Base Material
Stainless Steel
Cabinets Included
No
Weight Capacity
300 lb
Material
Manufactured Wood

Description

Bring this classic style 55-inch natural and black wood and metal writing desk with three drawers to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 55-inch w x 23.6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.