55" Natural and Charcoal Reclaimed Wood and Metal Oval Trestle Console Table

  • Mfr # 716258

  • Zoro # G922812368


product price:  $1,398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31.5 in
Overall Length
55.1 in
Wheels Included
No
Finish
Powder Coated
Overall Depth
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716258
Zoro #
G922812368
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
31.5 in
Overall Length
55.1 in
Overall Depth
17.7 in

Details

Item
Console Tables
Wheels Included
No
Finish
Powder Coated
Frame Material
Metal
Tabletop Color
Natural
Commercial Use
No
Color
Charcoal, Natural
Base Type
Trestle
Mirror Included
No
Purposeful Distressing Type
Wood Scoring & Rub Through
Style
Rustic
Assembly
Partial Assembly Needed
Hand Crafted
Yes
Shape
Oval
Weight Capacity
80 lb
Frame Color
Charcoal
Surface Material
Reclaimed Wood

Description

Don't settle for a boring entryway, upgrade your home with our 55-inch natural and charcoal reclaimed wood and metal oval trestle console table today. Oval tables trump rectangular tables when it comes to small spaces, as their lack of corners means they visually occupy less space. This gorgeous hand carved table is carved with lots of texture and detailing that gives this piece a truly unique and artisanal vibe. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 31.50-inch h x 55.10-inch w x 17.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.