Zoro Homepage

55" Natural Solid Wood Double Pedestal Coffee Table

  • Mfr # 596406

  • Zoro # G322344902


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee
Width
55 in
Application Type
No
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
596406
Zoro #
G322344902
UPC #
-
Country of Origin
India

Dimensions

Width
55 in
Height
17 in
Depth
30 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee
Application Type
No
Item
Coffee Table

Description

Make a statement with the 55-inch natural solid wood double pedestal coffee table and infuse a dash of character and personality into your space. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 55-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.