Zoro Homepage

55" Natural Solid Wood Oval Coffee Table

  • Mfr # 603250

  • Zoro # G722374233


product price: $2,267.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee
Commercial Use
No
Width
55 in
Height
16.5 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603250
Zoro #
G722374233
UPC #
-
Country of Origin
China

Dimensions

Width
55 in
Height
16.5 in
Length
31.5 in

Details

Tabletop Color
Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Make your living room or family room really stand out with this 55-inch natural solid wood oval coffee table. This table features an updated monotone color scheme with natural as the main color on both the solid wood top and the solid and manufactured wood base. This oval table is an updated take on a classic, taking its inspiration from Scandinavian design influences, this table has a minimalist attractive design that will definitely breathe some fresh air into your interior. 16.5-inch h x 55-inch w x 31.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.