Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624174
Zoro # G722906991
product price:Â $1,719.99
/eaKey Features
Length
17.88 in
Width
55 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624174
- Zoro #
- G722906991
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 55 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Includes
- Sink
- Color
- White
- Base Color
- Oak
- Countertop Material
- Manufactured Wood
Description
The 55-inch oak wood freestanding bathroom vanity with white sink and three drawers is a stunning addition to any modern bathroom. Crafted from durable manufactured wood, it offers a perfect blend of style and functionality. The elegant white ceramic sink complements the rich oak finish, creating a warm and inviting atmosphere. Featuring three functional drawers with soft close glides, this vanity ensures smooth operation and ample storage for your essentials. Designed as a free-standing unit, it can be easily installed without hassle, adding convenience to your renovation. This vanity not only enhances your space but also elevates your daily routines with its practical design and stylish appeal. 39.06-inch h x 55-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.