55" White and Black Wood and Metal Writing Desk With Three Drawers

  • Mfr # 543794

  • Zoro # G122908465


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Overall Width
55 in
Assembly Required
Partial Assembly Needed
Weight Capacity
300 lb
Assembled/Unassembled
Unassembled
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543794
Zoro #
G122908465
UPC #
-
Country of Origin
China

Dimensions

Overall Width
55 in
Size
Medium
Overall Height
30 in
Overall Depth
23.6 in
Height Adjustable
No

Details

Assembly Required
Partial Assembly Needed
Weight Capacity
300 lb
Assembled/Unassembled
Unassembled
Finish
Matte
Reversible Orientation
No
Color
White
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Style
Modern
Type
Writing Desk
Base Material
Stainless Steel
Gaming Configuration
None
Mirrored
No
Shape
Rectangular Desk
Item
Desks
Commercial Use
No
Material
Manufactured Wood

Description

This 55-inch white and black wood and metal writing desk with three drawers will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 55.00-inch w x 23.60-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.