55" X 70" Black Red And White Plaid Cotton Blend Ski House Embroidered Throw Blanket with Fringe
- Mfr # 713572
- Zoro # G822884632
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Black, White, Red
Width
55 in
Length
70 in
Material
Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713572
- Zoro #
- G822884632
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Size
- Throw
- Width
- 55 in
- Length
- 70 in
- Thickness
- 1 in
Details
- Color
- Black, White, Red
- Material
- Blend
- Item
- Throws & Blankets
- Fill Material
- Cotton, Microfiber
- Reversible
- No
- Theme
- No Theme
- Heated
- No
- Embroidered
- Yes
- Pattern
- Plaid
- Contruction Technique
- Woven
- Commercial Use
- No
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch black blue red and white plaid cotton blend woven ski house plush throw blanket with fringe. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.