Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55" X 70" Blue And Cream Striped Cotton Plush Throw Blanket

  • Mfr # 475716

  • Zoro # G022883930


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Size
Throw
Material
Cotton
Width
55 in
Color
Blue, Cream
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475716
Zoro #
G022883930
UPC #
-
Country of Origin
Spain

Dimensions

Size
Throw
Width
55 in
Length
70 in
Thickness
0.5 in

Details

Material
Cotton
Color
Blue, Cream
Item
Throws & Blankets
Commercial Use
No
Pattern
Striped
Fill Material
No fill
Back Side Color
Blue, Cream
Embroidered
No
Heated
No
Reversible
No
Theme
No Theme
Contruction Technique
Woven

Description

This 55-inch x 70-inch blue and cream striped cotton plush throw blanket brings a classic, refined style to your space. This ultra-soft plush blanket is designed for ultimate softness. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.