
55" X 70" Camel Cotton Blend Woven Plush Throw Blanket with Fringe
Mfr # 632926
Zoro # G522884116
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Width
55 in
Material
Microfiber, Cotton
Size
Throw
Commercial Use
No
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632926
Zoro #
G522884116
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Size
Throw
Length
70 in
Thickness
1 in
Details
Material
Microfiber, Cotton
Item
Throws & Blankets
Commercial Use
No
Theme
No Theme
Fill Material
Microfiber, Cotton
Color
Camel
Contruction Technique
Woven
Reversible
No
Embroidered
No
Heated
No
Pattern
No Pattern and Not Solid Color
Description
This 55-inch x 70-inch camel microfiber and cotton woven plush throw blanket with fringe is an essential for any cozy abode. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.