
55" X 70" Chocolate And Gray Cotton Blend Woven Checkered Plush Throw Blanket with Fringe
Mfr # 633074
Zoro # G122882437
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Contruction Technique
Woven
Commercial Use
No
Thickness
1 in
Material
Microfiber, Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633074
Zoro #
G122882437
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Size
Throw
Width
55 in
Length
70 in
Details
Theme
No Theme
Contruction Technique
Woven
Commercial Use
No
Material
Microfiber, Cotton
Item
Throws & Blankets
Reversible
No
Fill Material
Microfiber, Cotton
Embroidered
No
Color
Chocolate, Gray
Pattern
Checkered
Heated
No
Description
This 55-inch x 70-inch chocolate and gray microfiber and cotton woven checkered plush throw blanket with fringe brings a classic, refined style to your space. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven checkered design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.