
55" X 70" Cream Cotton Blend Plush Throw Blanket with Fringe
Mfr # 702219
Zoro # G422883370
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Fill Material
Cotton, Microfiber
Thickness
0.2 in
Heated
No
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702219
Zoro #
G422883370
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Thickness
0.2 in
Width
55 in
Size
Throw
Details
Fill Material
Cotton, Microfiber
Heated
No
Color
Cream
Theme
No Theme
Item
Throws & Blankets
Contruction Technique
Woven
Embroidered
No
Commercial Use
No
Material
Cotton Blend
Pattern
Solid Color
Reversible
No
Description
This 55-inch x 70-inch cream cotton blend plush throw blanket with fringe is a stylish addition to any sofa. This ultra-soft plush blanket is designed for ultimate softness. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x .20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.