55" X 70" Cream Cotton Blend Waffle Weave Throw Blanket with Fringe

  • Mfr # 632915

  • Zoro # G922885386


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Theme
No Theme
Fill Material
No fill
Pattern
Solid Color
Size
Throw
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632915
Zoro #
G922885386
UPC #
-
Country of Origin
Spain

Dimensions

Size
Throw
Width
55 in
Length
70 in
Thickness
1 in

Details

Theme
No Theme
Fill Material
No fill
Pattern
Solid Color
Commercial Use
No
Embroidered
No
Material
Acrylic, Cotton
Contruction Technique
Waffle Weave
Color
Cream
Item
Throws & Blankets
Reversible
No
Heated
No

Description

This 55-inch x 70-inch cream cotton waffle weave throw blanket with fringe is an essential for any cozy abode. Featuring a waffle weave, this throw blanket is a lightweight layer for all seasons. Made from acrylic and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.