
55" X 70" Cream Cotton Blend Woven Christmas Tree Embroidered Throw Blanket with Fringe
Mfr # 713575
Zoro # G922883078
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Pattern
Solid Color
Fill Material
Cotton, Microfiber
Contruction Technique
Woven
Embroidered
Yes
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713575
Zoro #
G922883078
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Thickness
1 in
Width
55 in
Size
Throw
Details
Pattern
Solid Color
Fill Material
Cotton, Microfiber
Contruction Technique
Woven
Embroidered
Yes
Heated
No
Theme
No Theme
Reversible
No
Commercial Use
No
Item
Throws & Blankets
Color
Cream
Material
Cotton Blend
Description
This 55-inch x 70-inch cream cotton blend woven christmas tree embroidered throw blanket with fringe is a stylish addition to any sofa. This plush throw is cozy soft beyond belief and oh-so-giftable. Featuring beautiful embroidery, this embellished throw is of the highest quality and design. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.