
55" X 70" Dusty Rose And White Cotton Blend Woven Herringbone Plush Throw Blanket with Fringe
Mfr # 633084
Zoro # G222884942
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Commercial Use
No
Embroidered
No
Material
Microfiber, Cotton
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633084
Zoro #
G222884942
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Width
55 in
Thickness
1 in
Size
Throw
Details
Commercial Use
No
Embroidered
No
Material
Microfiber, Cotton
Heated
No
Fill Material
Microfiber, Cotton
Color
Dusty Rose, White
Pattern
Herringbone
Theme
No Theme
Item
Throws & Blankets
Contruction Technique
Woven
Reversible
No
Description
This 55-inch x 70-inch dusty rose and white microfiber and cotton woven herringbone plush throw blanket with fringe is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.