
55" X 70" Gold And Brown Cotton Blend Woven Plaid Plush Throw Blanket with Fringe
Mfr # 633089
Zoro # G322884279
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Theme
No Theme
Commercial Use
No
Material
Microfiber, Cotton
Width
55 in
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633089
Zoro #
G322884279
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Length
70 in
Size
Throw
Thickness
1 in
Details
Theme
No Theme
Commercial Use
No
Material
Microfiber, Cotton
Item
Throws & Blankets
Heated
No
Fill Material
Microfiber, Cotton
Reversible
No
Contruction Technique
Woven
Embroidered
No
Pattern
Plaid
Color
Gold, Brown
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch gold and brown microfiber and cotton woven plaid plush throw blanket with fringe. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.