
55" X 70" Gray White Herringbone Cotton Blend B Initial Throw Blanket with Tassels Embroidery
Mfr # 655525
Zoro # G822883048
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Thickness
0.5 in
Embroidered
No
Length
70 in
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655525
Zoro #
G822883048
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Length
70 in
Width
55 in
Size
Throw
Details
Reversible
No
Item
Throws & Blankets
Embroidered
No
Material
Cotton Blend
Fill Material
No fill
Pattern
Herringbone
Contruction Technique
Woven
Theme
No Theme
Auto Shutoff
No
Color
Gray, White
Heated
No
Commercial Use
No
Description
This 55-inch x 70-inch gray and white herringbone cotton blend b initial throw blanket with tassels and embroidery is the perfect accent you've been searching for. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.