55" X 70" Gray White Herringbone Cotton Blend C Initial Throw Blanket with Tassels Embroidery

  • Mfr # 655526

  • Zoro # G922885133


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size
Throw
Theme
No Theme
Fill Material
No fill
Heated
No
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655526
Zoro #
G922885133
UPC #
-
Country of Origin
Spain

Dimensions

Size
Throw
Length
70 in
Width
55 in
Thickness
0.5 in

Details

Theme
No Theme
Fill Material
No fill
Heated
No
Auto Shutoff
No
Commercial Use
No
Material
Cotton Blend
Contruction Technique
Woven
Pattern
Herringbone
Embroidered
No
Color
Gray, White
Item
Throws & Blankets
Reversible
No

Description

This 55-inch x 70-inch gray and white herringbone cotton blend c initial throw blanket with tassels and embroidery brings a classic, refined style to your space. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.