
55" X 70" Gray White Herringbone Cotton Blend F Initial Throw Blanket with Tassels Embroidery
Mfr # 655529
Zoro # G822885233
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton Blend
Contruction Technique
Woven
Theme
No Theme
Auto Shutoff
No
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
655529
Zoro #
G822885233
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Length
70 in
Size
Throw
Width
55 in
Details
Material
Cotton Blend
Contruction Technique
Woven
Theme
No Theme
Auto Shutoff
No
Reversible
No
Commercial Use
No
Heated
No
Embroidered
No
Color
Gray, White
Pattern
Herringbone
Item
Throws & Blankets
Fill Material
No fill
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch gray and white herringbone cotton blend f initial throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.