55" X 70" Gray White Herringbone Cotton Blend H Initial Throw Blanket with Tassels Embroidery

  • Mfr # 655531

  • Zoro # G122884981


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Reversible
No
Commercial Use
No
Pattern
Herringbone
Color
Gray, White
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655531
Zoro #
G122884981
UPC #
-
Country of Origin
Spain

Dimensions

Width
55 in
Size
Throw
Length
70 in
Thickness
0.5 in

Details

Reversible
No
Commercial Use
No
Pattern
Herringbone
Color
Gray, White
Theme
No Theme
Material
Cotton Blend
Fill Material
No fill
Auto Shutoff
No
Item
Throws & Blankets
Heated
No
Embroidered
No
Contruction Technique
Woven

Description

Bring warmth, comfort and style to your space with this 55-inch x 70-inch gray and white herringbone cotton blend h initial throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.