55" X 70" Gray White Herringbone Cotton Blend K Initial Throw Blanket with Tassels Embroidery

  • Mfr # 655534

  • Zoro # G222885376


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Embroidered
No
Theme
No Theme
Size
Throw
Thickness
0.5 in
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655534
Zoro #
G222885376
UPC #
-
Country of Origin
Spain

Dimensions

Size
Throw
Thickness
0.5 in
Width
55 in
Length
70 in

Details

Embroidered
No
Item
Throws & Blankets
Theme
No Theme
Pattern
Herringbone
Color
Gray, White
Reversible
No
Material
Cotton Blend
Commercial Use
No
Auto Shutoff
No
Contruction Technique
Woven
Fill Material
No fill
Heated
No

Description

This 55-inch x 70-inch gray and white herringbone cotton blend k initial throw blanket with tassels and embroidery is a stylish addition to any sofa. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.