
55" X 70" Gray White Herringbone Cotton Blend V Initial Throw Blanket with Tassels Embroidery
Mfr # 655545
Zoro # G522885137
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Pattern
Herringbone
Material
Cotton Blend
Width
55 in
Auto Shutoff
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655545
Zoro #
G522885137
UPC #
-
Country of Origin
Spain
Dimensions
Width
55 in
Thickness
0.5 in
Length
70 in
Size
Throw
Details
Pattern
Herringbone
Material
Cotton Blend
Auto Shutoff
No
Fill Material
No fill
Contruction Technique
Woven
Embroidered
No
Theme
No Theme
Color
Gray, White
Heated
No
Commercial Use
No
Reversible
No
Item
Throws & Blankets
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch gray and white herringbone cotton blend v initial throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.