55" X 70" Gray White Herringbone Cotton Blend X Initial Throw Blanket with Tassels Embroidery

  • Mfr # 655547

  • Zoro # G222885420


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, White
Heated
No
Auto Shutoff
No
Pattern
Herringbone
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655547
Zoro #
G222885420
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.5 in
Width
55 in
Size
Throw
Length
70 in

Details

Color
Gray, White
Heated
No
Auto Shutoff
No
Pattern
Herringbone
Theme
No Theme
Reversible
No
Fill Material
No fill
Item
Throws & Blankets
Commercial Use
No
Embroidered
No
Contruction Technique
Woven
Material
Cotton Blend

Description

Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 55-inch x 70-inch gray and white herringbone cotton blend x initial throw blanket with tassels and embroidery is the perfect solution. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.