
55" X 70" Gray White Herringbone Cotton Blend Y Initial Throw Blanket with Tassels Embroidery
Mfr # 655548
Zoro # G022885170
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Material
Cotton Blend
Length
70 in
Commercial Use
No
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655548
Zoro #
G022885170
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Length
70 in
Width
55 in
Thickness
0.5 in
Details
Item
Throws & Blankets
Material
Cotton Blend
Commercial Use
No
Heated
No
Theme
No Theme
Contruction Technique
Woven
Auto Shutoff
No
Pattern
Herringbone
Reversible
No
Fill Material
No fill
Embroidered
No
Color
Gray, White
Description
This 55-inch x 70-inch gray and white herringbone cotton blend woven throw blanket with tassels and embroidery brings a classic, refined style to your space. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.