
55" X 70" Gray White Herringbone Cotton Blend Z Initial Throw Blanket with Tassels Embroidery
Mfr # 655549
Zoro # G222885352
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 in
Embroidered
No
Pattern
Herringbone
Width
55 in
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655549
Zoro #
G222885352
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Width
55 in
Length
70 in
Size
Throw
Details
Embroidered
No
Pattern
Herringbone
Material
Cotton Blend
Item
Throws & Blankets
Auto Shutoff
No
Contruction Technique
Woven
Theme
No Theme
Reversible
No
Fill Material
No fill
Commercial Use
No
Heated
No
Color
Gray, White
Description
This 55-inch x 70-inch gray and white herringbone cotton blend z initial throw blanket with tassels and embroidery is a stylish addition to any sofa. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.