
55" X 70" Light Gray And Brown Cotton Blend Woven Plaid Plush Throw Blanket with Fringe
Mfr # 633090
Zoro # G122885414
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Pattern
Plaid
Theme
No Theme
Heated
No
Size
Throw
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633090
Zoro #
G122885414
UPC #
-
Country of Origin
Spain
Dimensions
Size
Throw
Width
55 in
Thickness
1 in
Length
70 in
Details
Pattern
Plaid
Theme
No Theme
Heated
No
Commercial Use
No
Fill Material
Microfiber, Cotton
Material
Microfiber, Cotton
Reversible
No
Color
Light Gray, Brown
Embroidered
No
Item
Throws & Blankets
Contruction Technique
Woven
Description
This 55-inch x 70-inch light gray and brown microfiber and cotton woven plaid plush throw blanket with fringe is a stylish addition to any sofa. This plush throw is cozy soft beyond belief and oh-so-giftable. Features a woven plaid design that offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.