
55" X 70" Light Gray And White Herringbone Cotton And Microfiber Woven Throw Blanket with Fringe
Mfr # 633086
Zoro # G022885309
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Thickness
1 in
Embroidered
No
Fill Material
Cotton, Microfiber
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633086
Zoro #
G022885309
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Width
55 in
Length
70 in
Size
Throw
Details
Heated
No
Embroidered
No
Fill Material
Cotton, Microfiber
Theme
No Theme
Contruction Technique
Woven
Reversible
No
Material
Cotton, Microfiber
Pattern
Herringbone
Color
Light Gray, White
Commercial Use
No
Item
Throws & Blankets
Description
Whether you're curling up for movie night or you need an extra layer of warmth as you drift off to sleep, this 55-inch x 70-inch light gray and white herringbone cotton and microfiber woven throw blanket with fringe is the perfect solution. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton and microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.