
55" X 70" Light Gray Cotton Blend Waffle Weave Throw Blanket with Fringe
Mfr # 632916
Zoro # G222884102
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Pattern
Solid Color
Thickness
1 in
Width
55 in
Reversible
No
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632916
Zoro #
G222884102
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
1 in
Width
55 in
Length
70 in
Size
Throw
Details
Pattern
Solid Color
Reversible
No
Fill Material
No fill
Contruction Technique
Waffle Weave
Material
Acrylic, Cotton
Theme
No Theme
Embroidered
No
Commercial Use
No
Item
Throws & Blankets
Color
Light Gray
Heated
No
Description
This 55-inch x 70-inch light gray cotton waffle weave throw blanket with fringe is a stylish addition to any sofa. Featuring a waffle weave, this throw blanket is a lightweight layer for all seasons. Made from acrylic and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.