
55" X 70" Linen White Herringbone Cotton Blend C Initial Throw Blanket with Tassels Embroidery
Mfr # 680605
Zoro # G622882784
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Pattern
Herringbone
Back Side Color
Linen
Contruction Technique
Woven
Material
Cotton Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680605
Zoro #
G622882784
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Width
55 in
Size
Throw
Thickness
0.5 in
Details
Pattern
Herringbone
Back Side Color
Linen
Contruction Technique
Woven
Material
Cotton Blend
Commercial Use
No
Item
Throws & Blankets
Fill Material
No fill
Heated
No
Embroidered
No
Reversible
Yes
Auto Shutoff
No
Theme
No Theme
Color
Linen, White
Description
This 55-inch x 70-inch linen and white herringbone cotton blend "C" initial throw blanket with tassels and embroidery is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.