
55" X 70" Linen White Herringbone Cotton Blend S Initial Throw Blanket with Tassels Embroidery
Mfr # 680602
Zoro # G722885456
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Length
70 in
Auto Shutoff
No
Thickness
0.5 in
Contruction Technique
Woven
Pattern
Herringbone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680602
Zoro #
G722885456
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Thickness
0.5 in
Size
Throw
Width
55 in
Details
Auto Shutoff
No
Contruction Technique
Woven
Pattern
Herringbone
Heated
No
Reversible
Yes
Material
Cotton Blend
Back Side Color
Linen
Embroidered
No
Color
Linen, White
Commercial Use
No
Theme
No Theme
Fill Material
No fill
Item
Throws & Blankets
Description
This 55-inch x 70-inch linen and white herringbone cotton blend "S" initial throw blanket with tassels and embroidery brings a classic, refined style to your space. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.