
55" X 70" Moss Green And White Cotton Blend Woven Herringbone Plush Throw Blanket with Tassels
Mfr # 474034
Zoro # G422885077
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Material
Cotton Blend
Auto Shutoff
No
Length
70 in
Fill Material
No fill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474034
Zoro #
G422885077
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Width
55 in
Size
Throw
Thickness
0.5 in
Details
Commercial Use
No
Material
Cotton Blend
Auto Shutoff
No
Item
Throws & Blankets
Fill Material
No fill
Embroidered
No
Reversible
No
Theme
No Theme
Color
Moss Green, White
Back Side Color
Olive Green
Contruction Technique
Woven
Pattern
Herringbone
Heated
No
Description
This 55-inch x 70-inch moss green and white cotton blend woven herringbone plush throw blanket with tassels brings a classic, refined style to your space. This ultra-soft plush blanket is designed for ultimate softness. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 70-inch h x 55-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.