Shop HOMEROOTS
See all product information
Create Account
55" X 70" Moss Green And White Herringbone Cotton Blend J Throw Blanket with Tassels And Embroidery
- Mfr # 680595
- Zoro # G022884821
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Color
Moss Green, White
Width
55 in
Length
70 in
Material
Cotton Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680595
- Zoro #
- G022884821
- UPC #
- -
- Country of Origin
- Spain
- Color
- Moss Green, White
- Material
- Cotton Blend
- Item
- Throws & Blankets
- Fill Material
- No fill
- Back Side Color
- Moss Green
- Theme
- No Theme
- Heated
- No
- Auto Shutoff
- No
- Commercial Use
- No
- Contruction Technique
- Woven
- Pattern
- Herringbone
- Reversible
- Yes
- Embroidered
- No
Dimensions
- Size
- Throw
- Width
- 55 in
- Length
- 70 in
- Thickness
- 0.5 in
Description
Bring warmth, comfort and style to your space with this 55-inch x 70-inch moss green and white herringbone cotton blend "J" throw blanket with tassels and embroidery. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket is sure to become your go-to couch companion. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.