55" X 70" Moss Green Cotton Blend Woven Plush Throw Blanket with Fringe
- Mfr # 632930
- Zoro # G222885468
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Width
55 in
Length
70 in
Material
Microfiber, Cotton
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632930
- Zoro #
- G222885468
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Size
- Throw
- Width
- 55 in
- Length
- 70 in
- Thickness
- 1 in
Details
- Color
- Moss Green
- Material
- Microfiber, Cotton
- Item
- Throws & Blankets
- Heated
- No
- Embroidered
- No
- Contruction Technique
- Woven
- Commercial Use
- No
- Pattern
- No Pattern and Not Solid Color
- Reversible
- No
- Fill Material
- Microfiber, Cotton
- Theme
- No Theme
Description
This welcoming 55-inch x 70-inch moss green microfiber and cotton woven plush throw blanket with fringe is a must-have for every sofa, chaise, and bed. This plush throw is cozy soft beyond belief and oh-so-giftable. This woven throw offers sumptuous softness and texture that you'll cherish for years to come. Made from microfiber and cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket is sure to become your go-to couch companion. 70-inch h x 55-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.