
55" X 70" Moss Green White Herringbone Cotton Blend A Initial Throw Blanket with Tassels Embroidery
Mfr # 680592
Zoro # G222885703
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Contruction Technique
Woven
Pattern
Herringbone
Fill Material
No fill
Commercial Use
No
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680592
Zoro #
G222885703
UPC #
-
Country of Origin
Spain
Dimensions
Length
70 in
Size
Throw
Width
55 in
Thickness
0.5 in
Details
Contruction Technique
Woven
Pattern
Herringbone
Fill Material
No fill
Item
Throws & Blankets
Commercial Use
No
Heated
No
Embroidered
No
Material
Cotton Blend
Auto Shutoff
No
Theme
No Theme
Back Side Color
Moss Green
Color
Moss Green, White
Reversible
Yes
Description
This 55-inch x 70-inch moss green and white herringbone cotton blend "A" initial throw blanket with tassels and embroidery is the perfect accent you've been searching for. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.