55" X 70" Moss Green White Herringbone Cotton Blend M Initial Throw Blanket with Tassels Embroidery

  • Mfr # 680591

  • Zoro # G722884916


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Length
70 in
Theme
No Theme
Heated
No
Color
Moss Green, White
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680591
Zoro #
G722884916
UPC #
-
Country of Origin
Spain

Dimensions

Length
70 in
Thickness
0.5 in
Size
Throw
Width
55 in

Details

Item
Throws & Blankets
Theme
No Theme
Heated
No
Color
Moss Green, White
Reversible
Yes
Contruction Technique
Woven
Material
Cotton Blend
Fill Material
No fill
Commercial Use
No
Embroidered
No
Back Side Color
Moss Green
Auto Shutoff
No
Pattern
Herringbone

Description

This 55-inch x 70-inch moss green and white herringbone cotton blend "M" initial throw blanket with tassels and embroidery is the perfect accent you've been searching for. Features a woven herringbone design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton blend this blanket will make a great addition to any room it's added to. Versatile to decorate with your first or last name, this embroidered monogram initial blanket will add some personalized style to your space or be a great gift. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 70.00-inch h x 55.00-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.